missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Disruptor Genie™ Digital Cell Disruptor

Product Code. 15587345 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
Model:
SI-DD68
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Model Unit Size
15587345 UK Plug SI-DD68 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15587345 Supplier Scientific Industries SI™ Supplier No. 83041286
  • ONLINE EXCLUSIVE PRICE
    819.00 €
    785.80 € / Pack of 1
    Save 33.20 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increases the disruption efficiency of disruption beads with unique, patented microtube holder design. Scientific Industries SI™ Disruptor Genie™ Digital Cell Disruptor provides vigorous mechanical cell disruption.

    • Digital model is ideal for accurate, reproducible, repeatable results.
    • Features adjustable speed and speed alarm
  • Rapid hands-free disruption of up to 12 microtubes (1.5mL or 2.0mL)
  • Supplied with NEW Universal Microtube Holder
  • Set timer to run for up to 15 minutes or continuously
  • Suitable for use in cold rooms or incubators
  • Less costly than ultrasonic units or homogenizers
Applications include:
  • Disruption of bacterial cultures for nucleic acid isolation and downstream processing
  • Grinding plant tissue for DNA extractions
  • Preparation of cell lysates from yeast or fungi
  • Rapid resuspension of pellets
  • Dissolution of chemical substances
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 1000 to 2850 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds Microtubes
Tube Capacity 1.5/2 mL
Plug Type UK Plug
Frequency 50 Hz
Depth (Metric) 165 mm
Height (Metric) 190 mm
Width (Metric) 122 mm
Weight (Metric) 4.3 kg
Model SI-DD68
Includes Universal microtube holder
No. of Positions 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.