missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dissecting Board

Product Code. 12770866 Shop All Epredia Products
Change view
Click to view available options
Width (English):
11 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size
12770866 11 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12770866 Supplier Fisherbrand™ Supplier No. DB2002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

No swelling, warping or cracking when you use Fisherbrand™ Richard-Allan Scientific™ Dissecting Boards.

No swelling, warping or cracking when you use Thermo Scientific™ Richard-Allan Scientific™ Dissecting Boards, crafted of high-density polyethylene.

Features:

  • Dimensional scales permit quick sizing and serve as part of permanent record
  • Rubber feet stabilize working surface and help prevent board from slipping on workbench
  • White background contrasts with specimens for excellent photographic detail
  • Boards have a spill-containment border
  • Styrene-capped pins secure specimens and are available separately

Dimensions:

  • Large board measures: 23 x 16 x 0.38 in. (58.4 x 40.6 x 0.97cm)
  • Small board measures: 13 x 11 x 0.63 in. (33 x 28 x 1.6cm)
TRUSTED_SUSTAINABILITY

Spécification

Product Type Dissecting Board
Color White
Description 1 Ea.
Material HDPE
Thickness (English) 0.625 in.
Thickness (Metric) 1.6 cm
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 11 in.
Width (Metric) 28 cm
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.