missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Dissection Needles with Plastic Handle

Product Code. 30158350
Change view
Click to view available options
Length (Metric):
14 cm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
30158350 14 cm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158350 Supplier Heinz Herenz Supplier No. 1110301
  • ONLINE EXCLUSIVE PRICE
    4.94 €
    3.60 € / Pack of 10
    Save 1.34 €
    27% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dissection needles with plastic-handle pointed, 14 cm

  • Dissection needles with plastic handle
  • Pointed
  • 14 cm

Specifications

Product Type Dissection Needles
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Latex Free No
Length (Metric) 14 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.