missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dissolvable Paper Labels for J2000 Printer

Product Code. 17140471 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
50.80 mm
76.20 mm
101.60 mm
Unit Size:
Pack of 1500
Pack of 250
Pack of 350
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17140471 101.60 mm Pack of 250
17150471 50.80 mm Pack of 1500
17160471 76.20 mm Pack of 350
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17140471 Supplier Brady™ Supplier No. 151241
  • ONLINE EXCLUSIVE PRICE
    144.00 €
    137.73 € / Pack of 250
    Save 6.27 €
    4% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The water dissolvable paper label is self-adhesive and extremely easy to apply.

  • Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to, and without leaving any residue
  • It reduces the labour required to remove labels
  • Reduces maintenance to filters and drains
  • Enables easy re-identification of reusable items in a range of industries

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification, Laboratory labelling, Warehouse marking
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 250 Labels/Bag
Quantity 250 Labels/Roll
Shape Rectangle
Temperature Range (English) -40°F to +172°F
Temperature Range (Metric) -40°C to +78°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.094 mm
Vertical Repeat (Metric) 53.98 mm
Dimensions (L x W) 50.80 x 101.6 mm
Length (English) 2 in.
Width (English) 4 in.
Width (Metric) 101.60 mm
Width (Metric) Printable Area 101.6 mm
Height (English) 2 in.
Height (Metric) 50.80 mm
Weight (Metric) 242 g
Alternate Part Number J20-55-403
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.