missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dissolvable Paper Labels for Thermal Transfer Printers

Product Code. 17281654
Change view
Click to view available options
Height (Metric):
19 mm
22.9 mm
25.4 mm
50.8 mm
Labels per Row:
1
2
Vertical Repeat (Metric):
22.2 mm
25.4 mm
28.6 mm
54 mm
Width (Metric):
22.9 mm
38.1 mm
50.8 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
Each
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
17281654 19 mm 1 22.2 mm 38.1 mm Each
15994360 22.9 mm 2 25.4 mm 22.9 mm 1 roll
17169180 25.4 mm 1 28.6 mm 50.8 mm Each
15955760 50.8 mm 1 54 mm 76.2 mm Pack of 1000
15965760 50.8 mm 1 54 mm 101.6 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17281654 Supplier Brady™ Supplier No. 198759
 Restricted Item
Estimated Shipment: 24-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These water dissolvable labels can be washed away without leaving behind any residue.

The water dissolvable paper label is self-adhesive and extremely easy to apply. Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to.

  • Leaves no residue
  • Reduces labor required to remove labels
  • Reduces maintenance to filters and drains
  • Enables easy reidentification of reusable items in a range of industries

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper (B-403)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification, Laboratory Labeling, Warehouse Marking
For Use With (Equipment) i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-136-403-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 38.10 mm (W) x 19.05 mm (H)
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 22.2 mm
Dimensions (L x W) 38.10 mm (W) x 19.05 mm (H)
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (English) Printable Area 38.10 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Alternate Part Number THT-136-403-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.