missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ DiST™ 5 EC/TDS/Temperature Tester
For use in EC and TDS measurement. Hanna Instruments™ DiST™ 5 EC/TDS/Temperature Tester is the standard in EC and TDS measurement.
Brand: Hanna Instruments™ HI98311
Code : 04
Additional Details : Weight : 0.50000kg
Description
- Waterproof and designed to float
- Automatic Temperature Compensation
- HOLD button to freeze readings on display
- BEPS Alerts user of low battery power that could adversely affect readings Replaceable graphite electrode, adjustable TDS ratio, °C or °F measurement, Automatic Temperature Compensation (ATC) with adjustable β, battery level indicator, stability indicator, automatic shut-off and automatic calibration.
Specifications
±2% Full-scale | |
EC/TDS Calibration: Automatic, one-point at: 1413μS/cm, 1382ppm (mg/L) | |
1 μS/ cm | |
0 to 2000 ppm (mg/L) | |
±2% Full-scale | |
0.0°C to 60.0°C | |
163 x 40 x 26 mm (6.4 x 1.6 x 1.0 in.) | |
3.5 oz. | |
1.5 V (4) |
HI73311 replaceable EC/TDS graphite electrode (included) | |
0 to 3999 μS/cm | |
automatic, with β adjustable from 0.0 to 2.4%/°C | |
1 ppm (mg/L) | |
0.45 to 1.00 | |
0.1°C (0.1°F) | |
100 g | |
Temperature Tester | |
Approx. 100 hr. of continuous use, auto-off after 8 min. of non-use |