missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Distilling Head

Product Code. 10057630
Change view
Click to view available options
Standard Taper Joint:
NS 14/23 Vertical, NS 14/23 Oblique
NS 19/26 Vertical, NS 19/26 Oblique
NS 24/29 Vertical, NS 24/29 Oblique
NS 29/32 Vertical, NS 29/32 Oblique
Model:
Claisen
Plain
Unit Size:
Each
Product Code. Standard Taper Joint Model unitSize
10057630 NS 14/23 Vertical, NS 14/23 Oblique Claisen Each
11846114 NS 14/23 Vertical, NS 14/23 Oblique Plain Each
11856144 NS 19/26 Vertical, NS 19/26 Oblique Plain Each
11876204 NS 29/32 Vertical, NS 29/32 Oblique Plain Each
10343041 NS 29/32 Vertical, NS 29/32 Oblique Claisen Each
11836124 NS 24/29 Vertical, NS 24/29 Oblique Plain Each
10171471 NS 19/26 Vertical, NS 19/26 Oblique Claisen Each
7 options
This item is not returnable. View return policy

Product Code. 10057630

Brand: Lenz Laborglasinstrumente™ 05030011

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Distilling Head made of durable DURAN™ glass tubing.

  • Meets DIN 12594 standards
  • NS socket and two NS cones
  • Descending angle of 75°

Specifications

For Use With (Application) For distillation thermometers of 55 mm built-In length
Type Distilling Head
Material Duran Glass
Certifications/Compliance DIN 12594
Standard Taper Joint NS 14/23 Vertical, NS 14/23 Oblique
Model Claisen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.