missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Distilling Head
Click to view available options
Standard Taper Joint:
NS 14/23 Vertical, NS 14/23 Oblique
NS 19/26 Vertical, NS 19/26 Oblique
NS 24/29 Vertical, NS 24/29 Oblique
NS 29/32 Vertical, NS 29/32 Oblique
Model:
Claisen
Plain
Unit Size:
Each
Description
- Meets DIN 12594 standards
- NS socket and two NS cones
- Descending angle of 75°
Specifications
Specifications
| For Use With (Application) | For distillation thermometers of 55 mm built-In length |
| Type | Distilling Head |
| Material | Duran Glass |
| Certifications/Compliance | DIN 12594 |
| Standard Taper Joint | NS 29/32 Vertical, NS 29/32 Oblique |
| Model | Plain |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction