missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Distilling Links with Liebig Condenser

Product Code. 10546823
Change view
Click to view available options
Length (Metric):
160 mm
250 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10546823 160 mm Each
11572324 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10546823 Supplier Lenz Laborglasintrumente™ Supplier No. 05053211
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Distilling links with Liebig condenser with vacuum receiver adapter and GL thread

  • Distilling links with Liebig condenser
  • Outlet with NS cone
  • Water connection with thread GL 14
  • Vacuum receiver adapter with thread GL 18
  • With socket NS 14/23 for distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 160 mm
Type Distilling links with Liebig condenser
Material DURAN™ tubing
Quantity 1
Standard Taper Joint Cone NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.