missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Links with Liebig Condenser and Olive

Product Code. 10131761
Change view
Click to view available options
Length (Metric):
160 mm
250 mm
400 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10131761 250 mm Each
10644271 400 mm Each
10386021 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10131761 Supplier Lenz Laborglasintrumente Supplier No. 05050301
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Distilling links with Liebig condenser
  • Outlet with NS cone
  • Water connection with glass olives
  • Socket NS 14/23 for distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 250 mm
Material Duran Glass
Standard Taper Joint NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.