missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Distilling Links with Liebig Condenser, Vacuum Receiver Adapter and Olive

Product Code. 10722522
Change view
Click to view available options
Length (Metric):
400 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10722522 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10722522 Supplier Lenz Laborglasintrumente Supplier No. 05053404
  • ONLINE EXCLUSIVE PRICE
    154.00 €
    112.59 € / Pack of 1
    Save 41.41 €
    26% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Distilling links with Liebig condenser
  • Outlet with NS cone
  • Water and vacuum connection with glass olives
  • With socket NS 14/23
  • For distillation thermometers of 55 mm built-in length
  • Made of DURAN™ tubing

Specifications

Length (Metric) 400 mm
Material Duran Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.