missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Distributor with 5 Spikes

Product Code. 17107824 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
5 x 160 mm Spikes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17107824 5 x 160 mm Spikes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17107824
  • ONLINE EXCLUSIVE PRICE
    274.00 €
    208.64 € / Pack of 1
    Save 65.36 €
    23% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

Distributors are designed to give optimum flexibility and adapt to different loads of goods.

  • Injectors are in a fixed position

Specifications

Product Type Distributor
Includes 5 x 160 mm Spikes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.