missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Distributors for Bottles
Click to view available options
Quantity:
2
3
4
Unit Size:
Each
Description
- Black screw cap made of PPS for bottle thread GL 45.
- Without stopcocks: body made of PTFE with 2 or 4 ports with female thread UNF ¼ in. 28 G on upper and lower sides.
- With stopcocks: body made of PTFE with 2 or 3 ports with female thread UNF ¼ in. 28 G on upper and lower sides and stopcock made of FEP for each port.
- A possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly.
- The product is only exposed to the body of the distributor.
- The body of the distributor can be turned independently from the screw cap.
- This means, that the completely assembled distributor can be removed completely and fixed on another bottle without the risk of disarranging the tubing.
- Very good chemical resistance, for working temperatures up to +200°C.
Specifications
Specifications
| Diameter (Metric) Inner | 0.8 mm |
| Diameter (Metric) Outer | 1.6 mm |
| Quantity | 2 |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction