Learn More
Thermo Scientific™ Accucore™ 150 Amide HILIC HPLC Columns
Designed for the separation of hydrophilic biomolecules in HILIC mode—an excellent choice for glycan separations.
Marca: Thermo Scientific™ 16726-157569
915.60 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 05
Detalles adicionales : Weight : 0.10000kg
Descripción
Designed for the separation of hydrophilic biomolecules in HILIC mode, Thermo Scientific™ Accucore™ 150 Amide HILIC LC Columns are an excellent choice for glycan separations.Based on Core Enhanced Technology, Thermo Scientific Accucore columns provide fast, high-resolution biomolecule separations—without the elevated backpressures required by sub-2μm particles.
Rugged and reproducible 2.6μm solid core particles.- Fast separations with superb resolutionLow backpressures
- Amide phase bonded onto 150Å pore diameter solid core particles
- High retention of a broad range of hydrophilic analytes in HILIC mode
- Recommended for hydrophilic biomolecules such as glycans
Especificaciones
Analytical Column, NanoViper | |
150 mm | |
Spherical Solid-core | |
2 to 9 | |
80 m2/g | |
Amide | |
Spherical, Solid Core, Ultrapure Silica | |
HILIC |
0.075 mm | |
11600 psi (800 bar) | |
2.6 μm | |
150 Å | |
60°C | |
nanoLC | |
HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.