Learn More
Thermo Scientific™ Accucore™ 150 Amide HILIC HPLC Columns
Designed for the separation of hydrophilic biomolecules in HILIC mode—an excellent choice for glycan separations.
Brand: Thermo Scientific™ 16726-153030
1074.24 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 05
Additional Details : Weight : 0.10000kg
Description
Designed for the separation of hydrophilic biomolecules in HILIC mode, Thermo Scientific™ Accucore™ 150 Amide HILIC LC Columns are an excellent choice for glycan separations.Based on Core Enhanced Technology, Thermo Scientific Accucore columns provide fast, high-resolution biomolecule separations—without the elevated backpressures required by sub-2μm particles.
Rugged and reproducible 2.6μm solid core particles.- Fast separations with superb resolutionLow backpressures
- Amide phase bonded onto 150Å pore diameter solid core particles
- High retention of a broad range of hydrophilic analytes in HILIC mode
- Recommended for hydrophilic biomolecules such as glycans
Specifications
Analytical Column | |
150 mm | |
Spherical Solid-core | |
2 to 9 | |
80 m²/g | |
N/A | |
Accucore | |
HILIC | |
Bio-LC |
3 mm | |
14500 psi (1000 bar) | |
2.6 μm | |
150 Å | |
60°C | |
Amide | |
Spherical, Solid Core, Ultrapure Silica | |
HILIC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.