missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Divider for Cardboard Storage Boxes, 30 mm Height
Shop All Eppendorf Products
Click to view available options
Holds:
100 Tubes
49 Tubes
64 Tubes
81 Tubes
Unit Size:
Pack of 10
Description
- White freezer cardboard dividers are ideal for sample storage at 4 °C, -20 °C, or -86 °C
- Dividers are available for freezer boxes in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.)
- Freezer box dividers are available in 7 x 7, 8 x 8, 9 x 9, and 10 x 10
- Dimensions: 133 mm x 133 mm
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| Holds | 64 Tubes |
| Packaging | 10/Pk. |
| Sterility | Non-sterile |
| Tube Array | 8 x 8 |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction