missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 18.0°C |
| Boiling Point | 122.0°C (15.0 mmHg) |
| Color | Colorless to Yellow |
| Density | 1.2000g/mL |
| Quantity | 500 g |
| Flash Point | >110°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Physical Form | Liquid |
| Refractive Index | 1.4252 to 1.4272 |
| Show More |
Safety and Handling
Product Identifier
- DL-Lactic acid
- Danger
- Skin corrosion/irritation Category 1 C
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/and soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P362-Take off contaminated clothing.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?