missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems DM IL LED Microscope
Description
- Ideal for applications in cell biology and medicine, micromanipulation, biotechnology, developmental biology, transgenics, molecular biology and fluorescence.
- Ergonomic arrangement of controls for fatigue free operation.
- In addition to phase contrast and brightfield illumination, the DM IL features Leica's unique integrated modulation contrast (IMC) without the need for special objectives.
- Available for 10x, 20x, 32x, and 40x magnification.
- Comprehensive set of contrast methods.
- LED illumination provides low energy consumption and no heat build up.
- LEDs last 50,000 hours.
- Fluorescence capable (LF Model)
- Sturdy design with low stage height and plenty of operation space.
- Long working distances to accommodate large culture flasks.
- Can be upgraded to accommodate large-scale cell production.
- Certified for in-vitro diagnostics (IVD) including in-vitro fertilization (IVF).
Specifications
Specifications
| Includes | Fluorescence slider with three positions for filter cubes, manual light stop, fluorescence LED Leica SFL100, 50 W Hg, 100 W Hg, Leica EL6000 fiber optic coupling. |
| Voltage | 230 V |
| For Use With (Application) | Brightfield and Fluorescence Microscopy |
| Electrical Requirements | 230 V 50/60 Hz |
| Frequency | 50/60 Hz |
| Product Type | Inverted Microscope |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
