missing translation for 'onlineSavingsMsg'
Learn More

Labconco DNA CentriVap Pro with Glass Lid, 230 V 50 Hz, All 50 Hz Cords

Product Code. 30533412 Shop All Labconco Corporation Products
Change view
Click to view available options
Chamber Material:
Epoxy-coated Aluminum
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chamber Material Unit Size
30533412 Epoxy-coated Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533412 Supplier Labconco Supplier No. 8531190
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CentriVap™ Pro DNA Vacuum Concentrators are designed to speed evaporation of solvents from DNA samples and other very small samples.

  • All-in-one configuration designed to speed evaporation of solvents from DNA samples and other very small samples. Ready for sample processing right out of the box. Stainless Steel DNA Rotor included.
  • Protect the vacuum pump and the environment. One is located between the chamber and vacuum pump. The other is located at the pump's exhaust outlet.
  • Corrosion-resistant. Achieves vacuum of 7 mBar and has a pumping capacity of 38 L/min. The built-in pump is easily removed for service.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
  • Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Accommodates up to 72 each 1.5 mL and 84 each 0.5 mL microcentrifuge tubes.
  • Built in methods menu for processing common laboratory sample types.

Specifications

Chamber Material Epoxy-coated Aluminum
Model DNA CentriVap
Temperature Range (Metric) Ambient to 100°C
Volume (Metric) Up to 50 mL
Includes Glass Lid
Refrigerated No
Voltage 230 V
Product Type Vacuum Concentrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.