missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Combs for Discontinued Model FB-SEQ-2045

Product Code. 12494707 Shop All Thermo Scientific Products
Change view
Click to view available options
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Volume (Metric) Well:
2μL
3.7μL
5μL
5.5μL
9μL
10μL
15μL
Product Type:
Sharktooth Comb
Sharktooth Micro-Well Comb
Teeth Count:
20
36
39
55
73
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Teeth Volume (Metric) Well Product Type Teeth Count Unit Size
12494707 0.2 mm 2μL Sharktooth Micro-Well Comb 73 Each
11907505 0.2 mm 5μL Sharktooth Comb 39 Each
12474707 0.4 mm 10μL Sharktooth Micro-Well Comb 36 Each
11933075 0.4 mm 15μL Sharktooth Comb 20 Each
12404717 0.4 mm 3.7μL Sharktooth Micro-Well Comb 73 Each
12484707 0.4 mm 5.5μL Sharktooth Micro-Well Comb 55 Each
11917505 0.4 mm 9μL Sharktooth Comb 39 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12494707 Supplier Fisherbrand™ Supplier No. S1SMT42
  • ONLINE EXCLUSIVE PRICE
    56.80 €
    54.20 € / Pack of 1
    Save 2.60 €
    4% Off
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DNA Sequencing Systems Combs for discontinued model FB-SEQ-2045

For use with discontinued model FB-SEQ-2045

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl s4s aluminum backed sequencer system
Product Type Sharktooth Micro-Well Comb
Teeth Count 73
Thickness (Metric) Teeth 0.2 mm
Volume (Metric) Well 2μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.