missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (10 mM each)

Product Code. 16395518 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
0.2 mL
1 mL
5 x 1 mL
10 x 1 mL
Unit Size:
0.2mL
1mL
Pack of 10
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16395518 10 x 1 mL Pack of 10
10610851 0.2 mL 0.2mL
10319879 1 mL 1mL
11853933 5 x 1 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 16395518 Supplier Thermo Scientific™ Supplier No. R0194

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM.

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Long term stability, even after multiple freeze-thaw cycles when properly stored
  • Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
  • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • High fidelity PCR
  • DNA labeling and sequencing
  • LAMP, RDA, MDA
TRUSTED_SUSTAINABILITY

Specifications

Concentration 10 mM
Content And Storage dNTP Mix (10 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 10 mM (10 x 1 mL)

Store at –20°C.
Form Liquid
PCR Method 2-step RT-qPCR, Standard PCR
Label or Dye Unlabeled
Purity or Quality Grade >99%
Quantity 10 x 1 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.