missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DO Meter NineFocus™ NF4000 Kit™

Product Code. 31454052
Change view
Click to view available options
Range (DO):
0.000 to 50 mg/L (ppm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (DO)
31454052 0.000 to 50 mg/L (ppm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31454052 Supplier Mettler Toledo™ Supplier No. 30997015
  • ONLINE EXCLUSIVE PRICE
    4190.00 €
    3526.24 € / Pack of 1
    Save 663.76 €
    15% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity
  • Data integrity: The The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
  • The NF4000 Kit includes one measurement module, an InLab OptiOx Pro-DES sensor, an electrode arm and standards for initial calibration
TRUSTED_SUSTAINABILITY

Specifications

Measurement Modes Dissolved Oxygen
Sensor Types Optical Sensor
Range (Polarographic DO) 0.000 to 50 mg/L (ppm)
Accuracy (Polarographic DO) ±0.1 mg/L from 0 - 8; ±0.2 mg/L from 8 - 20; ±10% from 20 - 50
Calibration Modes Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C between 0°C and 100°C
Display Type Color TFT (7 in.)
Backlight Option Yes
Memory 3000 Result Sets
Data Points 2000
Log Function Type Automatic by Interval or Event, Manual
Data Management Details PC, Printer, USB stick
Certifications/Compliance CE, WEEE, RoHS
IP Rating IP52
Dimensions (L x W x H) 40 x 30 x 34 cm
Weight (Metric) 2 kg
Languages Chinese (Simplified), Chinese (Traditional), English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Model NF4000 KIT
Range (DO) 0.000 to 50 mg/L (ppm)
Resolution (DO) 0.001
Channels 4 (Customizable with modules)
Temperature (Metric) Operating -30°C to +130°C
Type Dissolved Oxygen Meter
Length (Metric) 40 cm
Width (Metric) 30 cm
Height (Metric) 34 cm
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.