missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -60.0°C |
| Density | 0.7510g/mL |
| Boiling Point | 170.0°C to 195.0°C |
| Flash Point | 44°C |
| Infrared Spectrum | Authentic |
| Packaging | Metal drum |
| Refractive Index | 1.4190 to 1.4230 |
| Quantity | 25 L |
| Specific Gravity | 0.751 |
| Synonym | heptane, 2,2,4,6,6-pentamethyl, heptane,2,2,4,6,6-pentamethyl, permethyl 99a, acmc-1c04u, vkpskydesgttfr-uhfffaoysa, 2,2,4,6,6-pentamethyl-heptane |
| Show More |
Safety and Handling
Product Identifier
- Dodecane, mixture of isomers
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 3
- H304-May be fatal if swallowed and enters airways.
- H226-Flammable liquid and vapour.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?