missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Donovan S3 Shoe
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- S3-Safetyshoe with sole plate for wet work
- Metal Free
- The streetborn safety shoe. If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Donovan.
- A no compromise metal free safety shoe that looks and feels like a classic sneaker.
- It gets its name from the highly supportive reinforced heel. This heel together with the shoe's reinforced, shock absorbing sole keeps ankles, shins and joints free from stress and injury.
- DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Construction & technology
- Manufacturing
- Nature & environment
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Brown |
| For Use With (Application) | Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Nubuck, Oiled Nubuck |
| Size | 46 |
| Fit | Extra-wide Width |
| Ankle Style | High |
| Product Type | Safety Shoe |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction