missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Dosing Funnel

Product Code. 11903611
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11903611 4 L Each
11993601 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11903611 Supplier Lenz Laborglasintrumente Supplier No. 06350079
  • ONLINE EXCLUSIVE PRICE
    681.00 €
    431.81 € / Pack of 1
    Save 249.19 €
    36% Off
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • System contents and spare parts for one-way reaction/distillation units 6, 10, 20 l, LF 150

Specifications

Capacity (Metric) 4 L
For Use With (Equipment) 20 L reaction vessel/distillation unit
Joint Number NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.