missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Dosing system
Shop All Miele Products
Click to view available options
:
cabinet; with 2 pull-out drawers for 3 x 5 l canisters each
Description
- 2 pull-out drawers for 3 x 5 l canisters each
- Internal dimensions: H 285-690, B 250, T 425-555 mm
- Per level 2 receiving options for dosing modules each
- Reservoir enables better emptying of the canisters
Specifications
Specifications
| Description | PG 8596 Dosing cabinet |
| Product Type | Dispensing System |
| Color | Lotus White |
| For Use With (Equipment) | Washer-disinfectors |
| Depth (Metric) | 600 mm |
| Height (Metric) | 835 mm |
| Width (Metric) | 300 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction