missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ Basic Two-ring Automatic Syringe

Product Code. 11796586
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
1 to 10 mL
Precision:
<0.5% to <0.2%
<0.6% to <0.4%
<0.7% to <0.4%
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Precision Unit Size
11796586 0.1 to 1 mL <0.7% to <0.4% Each
11706596 0.3 to 2 mL <0.6% to <0.4% Each
11716596 1 to 10 mL <0.5% to <0.2% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11796586 Supplier Socorex™ Supplier No. 162.0501
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dose with excellent reproducibility using a two-ring handle automatic syringe. Socorex™ Dosys™ Basic Two-ring Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.

  • Two-ring handle.
  • Automatic syringe.
  • Without valve system.
  • Luer lock nozzle.
  • Fits either hand.
  • Requires limited effort.
  • High reproducibility due to safety locking nut on a micrometric screw.
  • High-precision stainless steel plunger.
  • Ground glass barrel.
  • Smooth plunger travel and tightness.
  • Glass barrel protected by PVC sleeve (not autoclavable).
  • Easy disassembly for efficient cleaning and parts replacement if necessary.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Includes Syringe, PVC protection sleeve, operating instructions.
Product Type Automatic Syringe, Two-ring
Graduations 0.05 mL
Model Dosys™ Basic 162
Quantity 1/ea.
Precision <0.7% to <0.4%
Volume (Metric) 0.1 to 1 mL
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.