missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Basic Two-ring Automatic Syringe
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
1 to 10 mL
Precision:
<0.5% to <0.2%
<0.6% to <0.4%
<0.7% to <0.4%
Unit Size:
Each
Description
- Two-ring handle.
- Automatic syringe.
- Without valve system.
- Luer lock nozzle.
- Fits either hand.
- Requires limited effort.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness.
- Glass barrel protected by PVC sleeve (not autoclavable).
- Easy disassembly for efficient cleaning and parts replacement if necessary.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Includes | Syringe, PVC protection sleeve, operating instructions. |
| Product Type | Automatic Syringe, Two-ring |
| Graduations | 0.05 mL |
| Model | Dosys™ Basic 162 |
| Quantity | 1/ea. |
| Precision | <0.7% to <0.4% |
| Volume (Metric) | 0.1 to 1 mL |
| Graduated | Yes |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido