missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ Classic Pistol Grip Automatic Syringe

Product Code. 10466902
Change view
Click to view available options
Volume (Metric):
0.025 to 0.3 mL
0.5 to 5 mL
1 to 10 mL
5 to 20 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10466902 1 to 10 mL Each
10748064 0.5 to 5 mL Each
10274462 5 to 20 mL Each
10213782 0.025 to 0.3 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10466902 Supplier Socorex™ Supplier No. 173.0510
Add to basket
Add to basket
This item is not returnable. View return policy

Dose with excellent reproducibility using a pistol grip handle automatic syringe. Socorex™ Dosys™ Classic Pistol Grip Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.

  • Pistol grip handle.
  • Self-refilling automatic syringe.
  • Integrated, Luer lock valve system.
  • Fits either hand.
  • Requires limited effort.
  • High reproducibility due to safety locking nut on a micrometric screw.
  • High-precision stainless steel plunger.
  • Ground glass barrel.
  • Smooth plunger travel and tightness.
  • Glass barrel protected by PVC sleeve (not autoclavable).
  • Easy disassembly for efficient cleaning and parts replacement if necessary.

Especificaciones

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Includes Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions.
Product Type Automatic Syringe, Pistol Grip
Graduations 0.05 mL
Model Dosys™ Classic 173
Quantity 1/ea.
Precision <0.5% to <0.2%
Volume (Metric) 1 to 10 mL
Connection Type Luer Lock
Graduated Yes
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.