missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ Classic Two-ring Automatic Syringe

Product Code. 11756596
Change view
Click to view available options
Volume (Metric):
0.025 to 0.3 mL
0.1 to 0.5 mL
0.1 to 1 mL
0.3 to 2 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11756596 0.3 to 2 mL Each
11726596 0.025 to 0.3 mL Each
11736596 0.1 to 0.5 mL Each
11746596 0.1 to 1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11756596 Supplier Socorex™ Supplier No. 163.0502
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dose with excellent reproducibility using a two-ring handle automatic syringe. Socorex™ Dosys™ Classic Two-ring Automatic Syringe fits either hand and requires limited effort for use.

  • Two-ring handle.
  • Self-refilling automatic syringe.
  • Integrated, Luer lock valve system.
  • Fits either hand.
  • Requires limited effort.
  • High reproducibility due to safety locking nut on a micrometric screw.
  • High-precision stainless steel plunger.
  • Ground glass barrel.
  • Smooth plunger travel and tightness.
  • Glass barrel protected by PVC sleeve (not autoclavable).
  • Easy disassembly for efficient cleaning and parts replacement if necessary.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Includes Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration and vent cannulas, set of spares for valve, operating instructions.
Product Type Automatic Syringe, Two-ring
Graduations 0.1 mL
Model Dosys™ Classic 163
Quantity 1/ea.
Precision <0.6% to <0.4%
Volume (Metric) 0.3 to 2 mL
Connection Type Luer Lock
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.