missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Premium Two-ring Automatic Syringe
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
0.5 to 5 mL
Unit Size:
Each
Description
- Two-ring handle.
- Self-refilling automatic syringe.
- Detachable Luer lock valve system.
- High chemical resistance.
- Corrosion resistant.
- Optimal hand balance and ergonomics.
- Fits either hand.
- Requires limited effort.
- Fast and reliable volume setting.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness without O-ring.
- Easy disassembly for efficient cleaning and parts replacement if necessary.
- Autoclavable (except for protective PVC sleeve).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Includes | Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions. |
| Product Type | Automatic Syringe, Two-ring |
| Graduations | 0.05 mL |
| Model | Dosys™ Premium 164 |
| Quantity | 1/ea. |
| Precision | <0.7% to <0.4% |
| Volume (Metric) | 0.1 to 1 mL |
| Connection Type | Luer Lock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction