missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Premium Two-ring Automatic Syringe
Description
- Two-ring handle.
- Self-refilling automatic syringe.
- Detachable Luer lock valve system.
- High chemical resistance.
- Corrosion resistant.
- Optimal hand balance and ergonomics.
- Fits either hand.
- Requires limited effort.
- Fast and reliable volume setting.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness without O-ring.
- Easy disassembly for efficient cleaning and parts replacement if necessary.
- Autoclavable (except for protective PVC sleeve).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Includes | Syringe, 1M silicone feed tube, sinker, PVC protection sleeve, aspiration, vent and dosing cannulas, set of spares for valve, operating instructions. |
| Product Type | Automatic Syringe, Two-ring |
| Graduations | 1 mL |
| Model | Dosys™ Premium 164 |
| Quantity | 1/ea. |
| Precision | <0.5% to <0.2% |
| Volume (Metric) | 1 to 10 mL |
| Connection Type | Detachable Luer Lock |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?