missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI Liquid Funnels
Shop All Sampling Systems Products

Click to view available options
Diameter (Metric)Top:
50 mm
100 mm
Unit Size:
Pack of 20
Pack of 50
Description
- The SteriWare™ Ultra range of liquid funnels are available in both 50 mm and 100 mm diameter.
- This premium funnel range is double bagged.
- A box liner is also used giving a third layer of protection.
- It is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.
- The funnels all have an ergonomic lug on the side so handling them cleanly is easy.
- The funnels are designed to be used straight from the bag.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE has good chemical resistance and can be easily recycled.
- The funnels are sterilised by gamma irradiation.
- USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
- Cleanroom Manufactured - The funnels are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each funnel is 100% inspected before packing.
Specifications
Specifications
| Diameter (Metric)Top | 100 mm |
| Material | HDPE |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction