missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Double-Coated Liner Tape

Product Code. 18811411 Shop All Micronova Products
Change view
Click to view available options
Adhesive Type:
Acrylic
Rubber
Unit Size:
36 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adhesive Type unitSize
18811411 Acrylic 36 rolls
18821411 Rubber 36 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18811411 Supplier Micronova™ Supplier No. DCL1TRH
  • ONLINE EXCLUSIVE PRICE
    1625.00 €
    1512.64 € / 36 rolls
    Save 112.36 €
    6% Off
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Double-Coated Liner Tape is a premium, high performance, double-sided, polyester film tape for permanent and temporary attachment in cleanrooms.

  • Product Type: Liner Tape
  • Material: Polyester
  • Format: Double-Sided
  • Width: 2.5 cm (1 in.)
  • Length: 33 m (36 yd.)
  • For Use With (Application): Cleanroom Contamination Control

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility
Adhesive Type Acrylic
Color Transparent
Format Tape
Material Polyester
Product Type Tape
Sterility Non-sterile
For Use With (Application) Permanent and temporary attachment
Latex Free Yes
Quantity 36 Rolls/Cs. (Individually bagged)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.