missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Double Distillation Water Stills

Product Code. p-8010591
Click to view available options
Heating Capacity (Metric):
2 L/hr.
8 L/hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10160651

Brand: GFL Gesellschaft Fuer Labortec™ 2108

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these stills for a variety of distillation applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Single Distillation stills produce ultra-pure, low-gas, bacteria and pyrogen free distillate with a very low conductivity.

  • Excellent distillate quality, conductivity of mono-distillate approx. 2.2μs/cm at 25°C; conductivity
  • of bi-distillate approx. 1.6μs/cm at 25°C
  • Evaporator and baffle of the mono stage are easily accessible by lifting the condensers. Material: stainless steel, material no. 1.4301
  • Condensers (coolers): 1st stage made of stainless steel, material no. 1.4301; 2nd stage including baffle made of DURAN / Borosilicate glass 3.3
  • Heating elements made of stainless steel, material no. 1.4876
  • Water supply through built-in solenoid valve with connection for water pressure hose 1/2 inch (inner Ø 12.7mm)
  • Required cooling water pressure: >3 bar to max. 7 bar. After switching on the main switch the solenoid valve opens the water supply
  • Cooling water outlet with hose connection 3/4 inch (inner Ø 19 mm)
  • Water that has not been condensed flows off through the cooling water outlet
  • Energy-saving through distillation of the heated cooling water
  • Distillate withdrawal: stop valve made of Borosilicate glass 3.3 with PTFE plunger for mono distillate, outlet with dust guard shield made of Borosilicate glass 3.3 for bi-distillate
  • Low water cut-off: float switch and thermostatic over-temperature cut-out
  • Electronic impurity detector switches the unit off in case of high degree impurities in the 1st stage evaporator, the red pilot lamp "Clean" will glow
  • Degassing of carbon dioxide through vent on the condensers
  • Main switch and pilot lamps to monitor both distillation stages are on the front of the unit
  • Two-part housing made of electrolytically galvanized sheet steel, electrostatically powder-coated with epoxy resin; upper part easily removable through quick-release catches
  • Power connection through connection cable

Specifications

Depth (Metric) 390 mm
Electrical Requirements 400 V 3ph/N/PE 50/60 Hz 11.5 kW; Three phase current
Heating Capacity (Metric) 8 L/hr.
Height (Metric) 700 mm
Material Stainless Steel, Glass
Weight (Metric) 44.6 kg
Width (Metric) 700 mm
Type Double Distiller
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.