missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Covers the full head, as required by the HACCP process
- Extra comfort with double elastic to ensure excellent retention
- Ability to use color code for tracking
- 12 g/m2 fabric weight
Specifications
Specifications
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Design Type | Clip Cap |
| Sterility | Non-sterile |
| Certifications/Compliance | EN ISO 9001 |
| Quantity | 250 Pk. |
| Dimensions (L x W) | 40 x 55 cm |
| Includes | Caps and Wall Dispenser |
| For Use With (Application) | Industrial, Laboratory |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
