missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Double Ended Micro Spatula
Bochem™ Double Ended Micro Spatula for handling and sampling small samples.
2.35 € - 2.45 €
Specifications
Description | Double Ended |
---|---|
Product Type | Micro Spatula |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) Blade | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Length (Metric) | Price | Quantity & Availability | ||||
10030881
|
Bochem™
3029 |
50 mm | 185 mm |
2.45 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10060831
|
Bochem™
3012 |
40 mm | 150 mm |
2.35 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- Double ended
- Stainless Steel
Specifications
Double Ended | |
Micro Spatula | |
Stainless Steel (18/10) |