missing translation for 'onlineSavingsMsg'
Learn More

Erlab Double HEPA Extraction

Product Code. 31794162 Shop All Erlab Products
Change view
Click to view available options
For Use With (Equipment):
Solis 1200
Solis 1500
Solis 1800
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
31794162 Solis 1500 Each
31794025 Solis 1200 Each
31793974 Solis 1800 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31794162 Supplier Erlab Supplier No. NORT000303
  • ONLINE EXCLUSIVE PRICE
    2065.00 €
    1924.00 € / Pack of 1
    Save 141.00 €
    6% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The dual HEPA filtration at the extraction point, effectively captures fine particles and helps to maintain a clean and safe working environment. A high-performance solution, ideal for applications requiring a high level of filtration.

  • High-Efficiency Particulate Filtration: Particulate filters are designed to retain fine and ultrafine airborne particles, powders, aerosols and biological contaminants generated during laboratory handling operations. They protect both the operator and the working environment, and they preserve the integrity of sensitive samples and manipulations.
  • Certified Filtration Efficiency: Each filter is manufactured with high-grade glass fibre media and tested to guarantee its rated efficiency class:
    • HEPA H14 media: efficiency of 99.995% at MPPS
    • ULPA U16 media: efficiency of 99.99995% at MPPS
    • Individual factory testing and identification for full traceability
    • Leak-tight sealing frame preventing any bypass of unfiltered air
  • Designed for Erlab Enclosures: The filter geometry, pleat density and sealing system are engineered specifically for Erlab ductless enclosures, ensuring correct airflow, low pressure drop and constant face velocity throughout the service life of the filter.
  • Particulate filters can be used alone for powder handling applications, or combined with an activated carbon molecular filter when both particles and chemical vapors must be retained.
  • Safe Handling and Maintenance: Filter replacement is designed to be simple, fast and safe, limiting operator exposure to retained contaminants. Filters should be replaced according to the recommendations of the Erlab safety programme and the nature of the products handled.
  • Key Benefits
    • Certified HEPA H14 or ULPA U16 filtration efficiency.
    • Retention of fine powders, aerosols and biological particles.
    • Individually tested and identified for complete traceability.
    • Optimized geometry for constant airflow and low pressure drop.
    • Can be combined with molecular filtration for mixed applications.
    • Quick and safe replacement procedure.

Specifications

Product Type HEPA Filtered Enclosure
For Use With (Equipment) Solis 1500
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.