missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers
GREENER_CHOICE

Product Code. 13019152 Shop All SP Scienceware Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-20°C to +150°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
Product Code. Temperature Range (Metric) Immersion Type unitSize
13019152 -10°C to +150°C Partial Immersion Each
13029152 -10°C to +150°C Total Immersion Each
13059152 -20°C to +150°C Partial Immersion Each
3 options
This item is not returnable. View return policy

Product Code. 13019152

Brand: H-B Instrument™ B604000100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect your workplace and ensure a safe environment.

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance NIST
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 7.9 in.
Length (Metric) 200 mm
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Thermometer
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +150°C
Calibrated Yes
Accuracy ±1°C, ±1.5°C above 110°C
Subdivision 1°C
Immersion Length 50 mm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.