missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Double Softening System WMS

Product Code. 12726208 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
2 L/hr.
Capacity (Metric):
2 x 10 m³ at 10°dH
Salt Stock:
105 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Capacity (Metric) Salt Stock Unit Size
12726208 2 L/hr. 2 x 10 m³ at 10°dH 105 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12726208 Supplier Thermo Scientific™ Supplier No. 06.1284
  • ONLINE EXCLUSIVE PRICE
    6698.33 €
    6250.00 € / Pack of 1
    Save 448.33 €
    6% Off
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Monitor total water processed using the electronic volume control featured in this double softening system.

Monitor total water processed using the electronic volume control featured in Thermo Scientific™ Double Softening System WMS. Once the limit is reached, the system will automatically regenerate. This is ideal when a continuous supply of softened water is required, such as for larger systems or clinical feed water systems. This ready-to-connect water softener is for softening feed water before feeding a reverse osmosis system. Water softening removes hard ions, such as calcium and magnesium, extending the life of the reverse osmosis membrane.

Twin softening systems

  • Twin softening systems provide a continuous supply of softened water
  • The two ion exchangers ensure that softened water is always available
  • Electronic volume control measures volume through the softener; once limit is reached, automatic regeneration is carried out immediately once the current cartridge is exhausted
  • Water connection is a R1 in. brass automatic valve with 4-stage regeneration process
  • All water connections are standard either R 1 in. or R 1 1/2 in.
  • 230V/50Hz

Ordering Information:
This product is not available in all regions

TRUSTED_SUSTAINABILITY

Tekniske data

Description Double Softening System WMS – 100 – DF – ES
Capacity (Metric) 2 x 10 m³ at 10°dH
Flow Rate 2 L/hr.
Type Water Softening System, WMS
Salt Stock 105 kg
Width (Metric) 1190 mm
Height (Metric) 1320 mm
Depth (Metric) 500 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.