missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Double Tab Snap Caps for Blood Drawing Tubes, Glass and Plastic Tubes

Product Code. 31923141 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Natural
Red
Yellow
For Use With (Equipment):
13 mm Tubes
16 mm Tubes
Unit Size:
Pack of 6000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color For Use With (Equipment) Unit Size
31923141 Green 13 mm Tubes Pack of 6000
31923270 Gray 13 mm Tubes Pack of 6000
31922638 Blue 13 mm Tubes Pack of 6000
31923272 Natural 13 mm Tubes Pack of 6000
31923275 Lavender 13 mm Tubes Pack of 6000
31922775 Red 13 mm Tubes Pack of 6000
31922744 Yellow 13 mm Tubes Pack of 6000
31923256 Gray 16 mm Tubes Pack of 6000
31922720 Blue 16 mm Tubes Pack of 6000
31923284 Natural 16 mm Tubes Pack of 6000
31923274 Green 16 mm Tubes Pack of 6000
31922665 Lavender 16 mm Tubes Pack of 6000
31923419 Red 16 mm Tubes Pack of 6000
31922844 Yellow 16 mm Tubes Pack of 6000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31923141 Supplier Globe Scientific Supplier No. 113140G
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes and plastic culture tubes.

  • Precision molded from LDPE
  • Comes with two thumb tabs for easy removal of cap
  • Provides tight seal during centrifugation, agitation and refrigeration procedures
  • Protects samples from cross-contamination and highly infectious aerosols
  • Color-coded for easy sample identification
  • Color: green

Specifications

Includes 2 thumb tabs
Product Type Snap Cap
Material LDPE
Color Green
Sterility Non-sterile
For Use With (Equipment) 13 mm Tubes
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.