missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double wall carton, 457mm x 457mm x 610mm

Product Code. 12897209
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
457 x 457 x 610 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
12897209 457 x 457 x 610 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12897209 Supplier Manutan Supplier No. A329280
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Greatly improved strength and rigidity over single wall boxes the double wall gives maximum protection for fragile products and supports heavier items. Ideal for export.
  • Internal length: 457mm
  • Internal height: 610mm
  • Load capacity: 20kg

Specifications

Dimensions (L x W x H) 457 x 457 x 610 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.