missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double wall carton, 711mm x 558mm x 430mm

Product Code. 12887229
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
711 x 558 x 430 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12887229 711 x 558 x 430 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12887229 Supplier Manutan Supplier No. A330627
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Greatly improved strength and rigidity over single wall boxes the double wall gives maximum protection for fragile products and supports heavier items. Ideal for export.
  • Internal length: 711mm
  • Internal height: 430mm
  • Load capacity: 25kg

Specifications

Dimensions (L x W x H) 711 x 558 x 430 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.