missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Dounce Tissue Homogenizer
Description
- Made of borosilicate glass
- With two pestles for pre- and final preparation
- Superior reproducibility
- Very low heating effects and therefore high yields
- Includes set with two pestles, stamp A wide 0.1 to 0.15mm, stamp B narrow 0.03 to 0.08mm
- Reservoir 15 x 94 mm
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Dimensions (L x W) | Reservoir: 15 x 94 mm |
| Material | Borosilicate Glass |
| For Use With (Application) | Nuclein and mitochondria yields |
| Includes | Two pestles, Stamp A and Stamp B |
| Product Type | Dounce Tissue Homogenizer |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?