missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH DR 100-75/40 Model Vibratory Feeders
Brand: RETSCH 70.938.1001
Code : A0
Additional Details : Weight : 14.50000kg
Specifications
Vibratory Feeder | |
280 x 260 x 420 mm | |
Agriculture, biology, chemistry/plastics, construction materials, engineering/electronics, environment/recycling, food, geology/Metallurgy, Glass/ceramics, medicine/pharmaceuticals | |
50 Hz | |
Built-in | |
1-phase | |
10 kg |
CE | |
220/240 V, 50 Hz | |
420 mm | |
Feeding kit -push-fit feed chute 75/40mm, holder for push-fit feed chute, hopper 3.5L and fixture for hopper | |
DR 100-75/40 | |
220/240 V | |
260 mm |