missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH DR 100-75/40 Model Vibratory Feeders
3095.00 € - 3106.23 €
Specifications
Product Type | Vibratory Feeder |
---|---|
Certifications/Compliance | CE |
Dimensions (L x W x H) | 280 x 260 x 420 mm |
For Use With (Application) | Agriculture, biology, chemistry/plastics, construction materials, engineering/electronics, environment/recycling, food, geology/Metallurgy, Glass/ceramics, medicine/pharmaceuticals |
Height (Metric) | 420 mm |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
13244129
|
RETSCH
70.938.1001 |
220/240 V |
3095.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
13274129
|
RETSCH
70.938.1002 |
110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Vibratory Feeder | |
280 x 260 x 420 mm | |
420 mm | |
Built-in | |
1-phase | |
260 mm |
CE | |
Agriculture, biology, chemistry/plastics, construction materials, engineering/electronics, environment/recycling, food, geology/Metallurgy, Glass/ceramics, medicine/pharmaceuticals | |
Feeding kit -push-fit feed chute 75/40mm, holder for push-fit feed chute, hopper 3.5L and fixture for hopper | |
DR 100-75/40 | |
10 kg |