missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Hydrogen Sulfide

Product Code. 10138091
Change view
Click to view available options
Measurement Range:
0.2 to 5
100 to 2500
2 to 50
20 to 500
Response Time:
20 to 200 sec.
30 to 240 sec.
40 to 450 sec.
40 to 500 sec.
Humidity Range:
1 to 30mg/L
1 to 40mg/L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range Response Time Humidity Range unitSize
10138091 2 to 50 20 to 200 sec. 1 to 40mg/L Each
12394619 20 to 500 30 to 240 sec. 1 to 40mg/L Each
12304629 100 to 2500 40 to 500 sec. 1 to 40mg/L Each
12374619 0.2 to 5 40 to 450 sec. 1 to 30mg/L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10138091 Supplier Dräger™ Supplier No. 6406050
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for 10 measurements of one gas.

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Hydrogen Sulphide CMS Chip
Humidity Range 1 to 40mg/L
Measurement Range 2 to 50
Response Time 20 to 200 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.