missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Phosphine

Product Code. 12364639
Change view
Click to view available options
Measurement Range:
1 to 25
20 to 500
200 to 5000
Response Time:
20 to 200 sec.
25 to 220 sec.
50 to 600 sec.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range Response Time Unit Size
12364639 200 to 5000 20 to 200 sec. Each
12344639 1 to 25 50 to 600 sec. Each
12354639 20 to 500 25 to 220 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12364639 Supplier Dräger™ Supplier No. 6406500
  • ONLINE EXCLUSIVE PRICE
    99.26 €
    74.25 € / Pack of 1
    Save 25.01 €
    25% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for 10 measurements of one gas.

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.

Specifications

Air Pressure 700 to 1100 hpa
Type Phosphine CMS Chip
Humidity Range 1 to 30mg/L
Measurement Range 200 to 5000
Response Time 20 to 200 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.