missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Sulfur Dioxide
Click to view available options
Measurement Range:
5 to 150
Response Time:
40 to 360 sec.
Humidity Range:
1 to 40mg/L
Unit Size:
Each
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications
Specifications
| Air Pressure | 700 to 1100 hpa |
| Type | Sulfur Dioxide CMS Chip |
| Humidity Range | 1 to 40mg/L |
| Measurement Range | 5 to 150 |
| Response Time | 40 to 360 sec. |
| Temperature Range (English) | 41°F to 104°F |
| Temperature Range (Metric) | 5° to 40°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction