missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Smart IR DragerSensors™

Product Code. 11322090
Change view
Click to view available options
Sensor Types:
Smart Ex-IR sensor
Smart IR-CO2
Smart IR-CO2 HC
Resolution:
100ppm, 0.01% Vol.
100ppm, 1% LEL, 1% Vol.
200ppm, 0.2% Vol.
Measurement Range:
0 to 9900 ppm, 0 to 100% vol.
0 to 9900 ppm, 0 to 5% vol.
0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sensor Types Resolution Measurement Range unitSize
11322090 Smart Ex-IR sensor 100ppm, 1% LEL, 1% Vol. 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol. Each
11942411 Smart IR-CO2 100ppm, 0.01% Vol. 0 to 9900 ppm, 0 to 5% vol. Each
15104093 Smart IR-CO2 HC 200ppm, 0.2% Vol. 0 to 9900 ppm, 0 to 100% vol. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11322090 Supplier Dräger™ Supplier No. 6810460
 Restricted Item
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with X-am 7000 Multi Gas Detectors.

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Warranty

5 years

Specifications

For Use With (Equipment) X-am 7000 Multi Gas Detector
Type Replacement Sensor
Humidity Range 10 to 95%
Measurement Range 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
Pressure Range 700 to 1300hpa
Resolution 100ppm, 1% LEL, 1% Vol.
Sensor Types Smart Ex-IR sensor
Temperature Range (English) -13°F to +140°F
Temperature Range (Metric) -25° to +60°C
Warranty 5 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.